!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRCANT FOOD GRADE SLCONE AEROSOL.

LUBRCANT FOOD GRADE SLCONE AEROSOL.

JET-LUBE

LUBRCANT FOOD GRADE SLCONE AEROSOL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRCANT FOOD GRADE SLCONE AEROSOL.

LUBRCANT FOOD GRADE SLCONE AEROSOL.

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL50641
  • Mfr. Model # 50641
  • UNSPSC # 12212221
  • CATALOGUE PAGE # 1500
  • Shipping Weight 1.0 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandJet-Lube
  • Container Size12 oz
  • Lubricant BasePetroleum Distillates
  • Min. Operating Temp.-40 Degrees F
  • NSF RatingH1 Food Grade
  • VOC Content635 g/L
  • OdorlessYes
  • GHS Flammability RatingExtremely Flammable Aerosol (Category 1)
  • StandardsNSF Registered #137548
  • Operating Temp. Range-40 Degrees to 350 Degrees F
  • Max. Operating Temp. Range301 Degrees to 350 Degrees F
  • Lubricant Film Wet
  • Net Fill 10 oz
  • Lubricant Container Aerosol Can
  • Primary Additive Silicone
  • Max. Operating Temp. 350 Degrees F
  • 50 State VOC Compliant No
  • Lubricant Colour Colorless
  • Flammability Flammable
  • Flash Point Less than -7 Degrees F
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list