!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRCANT, 12/34 FORMULA, 312G AEROSOL

LUBRCANT, 12/34 FORMULA, 312G AEROSOL

JET-LUBE

LUBRCANT, 12/34 FORMULA, 312G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRCANT, 12/34 FORMULA, 312G AEROSOL

LUBRCANT, 12/34 FORMULA, 312G AEROSOL

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.88 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL37341CA
  • Mfr. Model # 37341CA
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1496
  • Shipping Weight 0.97 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandJet-Lube
  • Net Fill11.4 oz
  • Lubricant ContainerAerosol Can
  • Primary AdditiveNo Additives
  • Max. Operating Temp.300 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourYellow
  • FlammabilityNon-Flammable
  • Flash Point176 Degrees F
  • Military StandardCID A-A-50493C Class B Type I, Class I MIL-C-16173E Grade 3, CO2 Grade MIL-PRF-81309H (Bulk) Type II / III, MIL-C-23411A, MIL-PRF-81309H (Aerosol) Type II / III Class II, VV-P-216B
  • Operating Temp. Range-25 Degrees to 300 Degrees F
  • Max. Operating Temp. Range251 Degrees to 300 Degrees F
  • Lubricant Film Wet
  • Series 769
  • Container Size 12 oz
  • Lubricant Base Mineral Oil
  • Min. Operating Temp. -25 Degrees F
  • NSF Rating H2 No Food Contact
  • VOC Content 503 g/L
  • Odorless Yes
  • GHS Flammability Rating Non-Flammable
  • Standards NSF Registered, Category Code H2, Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list