LUBE PUMP 3:1 DOUBLE ACTING 3.7 GPM
LUBE PUMP 3:1 DOUBLE ACTING 3.7 GPM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drum pump, air operated, 3:1 oil ratio, max. flow GPM 3.7, max. GPM for oil 3.7, outlet size 3/4 in. FNPT, body material aluminum, steel, suction tube length (in.) 37, max. head (ft.) 34, max. pressure (PSI) 150, max. temp. (F) 122, ratio 3:1, delivers 2,
Technical Specs
- ItemAir Operated Drum Pump
- Air Inlet Size1/4 in FNPT
- For Container Size55 gal
- Max. Flow Rate3.7 gpm
- Max. Viscosity850 cps
- Min. Air Pressure30 psi
- Compatible ChemicalsAutomatic Transmission Fluid, Motor Oil
- Ratio3:1
- Max. Head Pressure145 PSI
- Min. Fluid Temp.140 Degrees F
- Motor EnclosureMotor Housing
- Power SourceAir
- Housing Material - PumpsAluminum, Brass, Steel
- Suction Tube Length37 3/8 in
- Suction Tube ODSingle Tube
- Includes SpoutNo
- Adapter MaterialAluminum, Zinc
- MeteredNo
- Diesel Exhaust Fluid CompatibleNo
- IncludesPump with Bung Adaptor, Nipple for Connecting Air Filter, Suction Tube
- For Media TypeAutomatic Transmission Fluid, Motor Oil
- Pump Package Type Basic Pump without Discharge Hose
- Air Outlet Size 1 3/8 in
- For Container Type Drum
- Max. Oil Flow 3.7 gpm
- Discharge Connection Type FNPT
- Max. Air Pressure 150 psi
- Not Recommended Chemicals Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
- Max. Head - Pumps 26 ft
- Max. Outlet Pressure 450 psi
- Max. Fluid Temp. 140 Degrees F
- Seal Material Nitrile, Polyurethane, Turcite
- Includes Discharge Hose No
- Includes Suction Tube Yes
- Suction Tube ID Single Tube
- Includes Nozzle No
- Includes Bung Adapter Yes
- Overall Length 51
- Self-Priming Yes
- For Use With Medium to High Viscosity Oils (Up to SAE 130 Oils) for Dispensing Up to 30 Meters Away
- Wetted Materials Aluminum, Brass, Nitrile Rubber, Polyurethane, Steel, Turcite, Zinc