!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBE ELEMENT,9-3/16 IN H

LUBE ELEMENT,9-3/16 IN H

STANADYNE

LUBE ELEMENT,9-3/16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBE ELEMENT,9-3/16 IN H

LUBE ELEMENT,9-3/16 IN H

STANADYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.08 / each

EHC: EHC :
Min Qty 24 = $2,041.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWNP40069
  • Mfr. Model # P40069
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This diesel fuel additive features corrosion inhibiters prevent rust/corrosion from forming on fuel system components, demulsifies water for more effective water separation, reduces smoke and particulates, stabilizes fuel by protecting against the formation of gums caused by oxidation. It is amber and meets the standards for ISO 9001:2015. This diesel fuel additive is compatible with buses, trucks vehicle types.

Technical Specs

  • ItemDiesel Fuel Additive
  • Additive IncludedCetane, Detergents
  • ColourAmber
  • FeaturesCorrosion Inhibiters Prevent Rust/Corrosion from Forming on Fuel System Components, Demulsifies Water for more effective Water Separation, Reduces Smoke and Particulates, Stabilizes Fuel by protecting against the formation of Gums caused by Oxidation
  • Container TypeBottle
  • Compatible Vehicle TypeBuses, Trucks
  • Flash Point145 Degrees
  • Product FormLiquid
  • Compatible Engine Type Diesel Engines
  • Container Size 8 fl oz
  • Treatment Volume 30 gal
  • Standards ISO 9001:2015
  • Compatible Fluid Type Diesel Fuel
  • Flammability Flammable
  • Net Weight 0.5 lb
  • Specific Gravity 0.86
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list