!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LST PENETRANT, AEROSOL, FLASH POINT 175 ° F/79 ° C, 312 G, CAN

LST PENETRANT, AEROSOL, FLASH POINT 175 ° F/79 ° C, 312 G, CAN

LPS

LST PENETRANT, AEROSOL, FLASH POINT 175 ° F/79 ° C, 312 G, CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LST PENETRANT, AEROSOL, FLASH POINT 175 ° F/79 ° C, 312 G, CAN

LST PENETRANT, AEROSOL, FLASH POINT 175 ° F/79 ° C, 312 G, CAN

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.23 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC01916
  • Mfr. Model # 01916
  • UNSPSC # 15121806
  • CATALOGUE PAGE # 1502
  • Shipping Weight 0.8 lbs

Product Details

Available in a 312-gram, aerosol can, LST penetrant has an extremely low surface tension that results in instant spreading, consistent coating, and deep penetration. Its powerful foaming action attacks rust and corrosion and displaces moisture. Its flash point is 175 Degrees F (79 Degrees C).

Technical Specs

  • ItemLST Penetrant
  • FlammabilityNon-Flammable
  • NSF Rating H2 No Food Contact
  • Flash Point 174.2 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list