!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST INHIBITOR, HEAVY DUTY, AEROSOL CAN, MIN TEMP 0 ° F, MAX TEMP 446 ° F, FLASHPOINT 104 ° F, 591 ML

RUST INHIBITOR, HEAVY DUTY, AEROSOL CAN, MIN TEMP 0 ° F, MAX TEMP 446 ° F, FLASHPOINT 104 ° F, 591 ML

LPS

RUST INHIBITOR, HEAVY DUTY, AEROSOL CAN, MIN TEMP 0 ° F, MAX TEMP 446 ° F, FLASHPOINT 104 ° F, 591 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST INHIBITOR, HEAVY DUTY, AEROSOL CAN, MIN TEMP 0 ° F, MAX TEMP 446 ° F, FLASHPOINT 104 ° F, 591 ML

RUST INHIBITOR, HEAVY DUTY, AEROSOL CAN, MIN TEMP 0 ° F, MAX TEMP 446 ° F, FLASHPOINT 104 ° F, 591 ML

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.48 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC00322
  • Mfr. Model # C00322
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1508
  • Shipping Weight 1.315 lbs

Product Details

This heavy-duty rust inhibitor has a minimum operating temperature of 0℉ and a maximum operating temperature of 446℉. Its specific gravity is 0.81 - 0.83 and its flashpoint is 104℉. It protects for up to two years by learning a soft, self-healing, waxy film that resists moisture. It stops rust and corrosion and provides anti-seize coating and non-sling lubrication. It has a net fill of 20 ounces and 591 millilitres.

Technical Specs

  • ItemPremier Rust Inhibitor
  • Container Size591 mL
  • Max. Operating Temp.446 Degrees F
  • Lubricant ContainerTrigger
  • NSF RatingH2
  • Net Weight18 lb
  • StandardsMIL-PRF-16173E
  • Application Aircraft Fuselages, Battery Terminals, Cables, Cargo Section, Chains, Interior Sections of Vehicle Door, Metal Part, Pulleys, Pumps and Hose Assembly
  • Indoor Life Expectancy 10 yr
  • Product Type Premier Rust Inhibitor
  • Min. Operating Temp. 0 Degrees F
  • Flash Point 64.4 Degrees F
  • Specific Gravity 0.81, 0.87
  • VOC Content 62.8%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list