!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST INHIBITOR, HEAVY DUTY, MAXIMUM OPERATING TEMPERATURE 392 ° F, FLASHPOINT 104 ° F, 3.78 L CAN

RUST INHIBITOR, HEAVY DUTY, MAXIMUM OPERATING TEMPERATURE 392 ° F, FLASHPOINT 104 ° F, 3.78 L CAN

LPS

RUST INHIBITOR, HEAVY DUTY, MAXIMUM OPERATING TEMPERATURE 392 ° F, FLASHPOINT 104 ° F, 3.78 L CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST INHIBITOR, HEAVY DUTY, MAXIMUM OPERATING TEMPERATURE 392 ° F, FLASHPOINT 104 ° F, 3.78 L CAN

RUST INHIBITOR, HEAVY DUTY, MAXIMUM OPERATING TEMPERATURE 392 ° F, FLASHPOINT 104 ° F, 3.78 L CAN

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.59 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC03128
  • Mfr. Model # C03128
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1508
  • Shipping Weight 6.2 lbs

Product Details

This heavy-duty rust inhibitor has a maximum operating temperature of 392℉. Its specific gravity is 0.81 - 0.83 and its flashpoint is 104℉. It protects for up to two years by learning a soft, self-healing, waxy film that resists moisture. It stops rust and corrosion and provides anti-seize coating and non-sling lubrication. Its container size is 3.78 litres.

Technical Specs

  • ItemPremier Rust Inhibitor
  • Container Size1 gal
  • Max. Operating Temp.446 Degrees F
  • Lubricant ContainerBottle
  • Flash Point64.4 Degrees F
  • Specific Gravity0.81, 0.87
  • VOC Content75.58%
  • Application Aircraft Fuselages, Battery Terminals, Cables, Cargo Section, Chains, Interior Sections of Vehicle Door, Metal Part, Pulleys, Pumps and Hose Assembly
  • Indoor Life Expectancy 10 yr
  • Product Type Premier Rust Inhibitor
  • NSF Rating H2
  • Net Weight 33 lb
  • Standards MIL-PRF-16173E
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list