!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS HEATER LP ADAPTER HOSE, PORTABLE GAS HEATERS, LP ADAPTER HOSE

PORTABLE GAS HEATER LP ADAPTER HOSE, PORTABLE GAS HEATERS, LP ADAPTER HOSE

APPROVED VENDOR

PORTABLE GAS HEATER LP ADAPTER HOSE, PORTABLE GAS HEATERS, LP ADAPTER HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS HEATER LP ADAPTER HOSE, PORTABLE GAS HEATERS, LP ADAPTER HOSE

PORTABLE GAS HEATER LP ADAPTER HOSE, PORTABLE GAS HEATERS, LP ADAPTER HOSE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1XEE3
  • Mfr. Model # 1XEE3
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1965
  • Shipping Weight 1.45 lbs

Product Details

This portable gas heater lp adapter hose includes pol fittings⅞ in-14lh with thermoplastic handwheel. It measures 12 foot width, ¼ inch depth, 12 foot length. This portable gas heater lp adapter hose is compatible with 1TGR6, 4XA49, LC-10-00, LC-20-00, LC-20-00/TC, LC-25-00.

Technical Specs

  • ItemPortable Gas Heater LP Adapter Hose
  • Compatible with Product TypePortable Gas Heaters
  • Overall Depth1/4 in
  • Outlet Pressure250 psi
  • Maximum Pressure250 psi
  • Hose Length12 ft
  • Overall Length 12 ft
  • Compatible Mfr. Model Number 1TGR6, 4XA49, LC-10-00, LC-20-00, LC-20-00/TC, LC-25-00
  • Overall Width 12 ft
  • Outlet Size 1 in
  • Includes POL Fittings 7/8 in-14LH with Thermoplastic Handwheel
  • Hose Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list