!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW VOLTAGE THERMOSTAT, LOW VOLT THERMOSTAT

LOW VOLTAGE THERMOSTAT, LOW VOLT THERMOSTAT

FRIEDRICH

LOW VOLTAGE THERMOSTAT, LOW VOLT THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW VOLTAGE THERMOSTAT, LOW VOLT THERMOSTAT

LOW VOLTAGE THERMOSTAT, LOW VOLT THERMOSTAT

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRERT7P
  • Mfr. Model # RT7P
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This low voltage thermostat includes dry wall anchor and mounting screw, j-box mounting plate/ decorative trim plate, and more, and is white, measures 7⅝ inch width, 5¾ inch height, 2⅛ inch depth. This low voltage thermostat is compatible with PTAC and Vert-I-Pak Lines, and is 24 volts AC.

Technical Specs

  • ItemLow Voltage Thermostat
  • Overall Depth2 1/8 in
  • Overall Width7 5/8 in
  • Number of Cooling Stages - Heat Pump System1
  • Number of Heating Stages - Heat Pump System1
  • Minimum Control Temperature45 Degrees F
  • Compatible System TypeAir Conditioners
  • Contact Rating3 A
  • IncludesDry Wall Anchor and Mounting Screw, J-Box Mounting Plate/ Decorative Trim Plate, J-Box Mounting Screw, Wiring Label
  • Programming Capability7-Day
  • Switch TypeSPDT
  • Temperature ScaleFahrenheit
  • Voltage 24V AC
  • Overall Height 5 3/4 in
  • Number of Cooling Stages - Conventional System 1
  • Number of Heating Stages - Conventional System 1
  • Maximum Control Temperature 90 Degrees F
  • Compatible Manufacturer Model Number PTAC and Vert-I-Pak Lines
  • Number of Poles 1
  • Housing Colour White
  • Mounting Type Wall Mount
  • Switch Action Close on Rise
  • Thermostat Control Type Push Button
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list