!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW TEMPERATURE SYNTHETIC OIL, 5GAL

LOW TEMPERATURE SYNTHETIC OIL, 5GAL

SUPER LUBE

LOW TEMPERATURE SYNTHETIC OIL, 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW TEMPERATURE SYNTHETIC OIL, 5GAL

LOW TEMPERATURE SYNTHETIC OIL, 5GAL

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $954.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA74050
  • Mfr. Model # CA74050
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • SeriesLow Temperature Synthetic Oil
  • ISO Viscosity Grade22
  • Base OilSynthetic
  • NSF RatingH1 Food Grade
  • Min. Operating Temp.-85 Degrees F
  • Flash PointGreater Than392 Degrees F
  • Container StylePail
  • StandardsNSF Registered, Category Code H-1, USDA Listed
  • Specific Gravity0.82
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade 75W
  • Container Size 5 gal
  • Lubricant Additives PAO
  • Max. Operating Temp. 392 Degrees F
  • Pour Point -49 Degrees F
  • Colour Translucent Clear
  • Application Chains and Locks, Extreme Low Temperature Circulating Systems, Freezers, Low Temperature Bearing Oil, Outdoor Equipment Oxidation and Corrosion Protection, Pumps
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list