!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW TEMPERATURE SYNTHETIC OIL, 55GAL

LOW TEMPERATURE SYNTHETIC OIL, 55GAL

SUPER LUBE

LOW TEMPERATURE SYNTHETIC OIL, 55GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW TEMPERATURE SYNTHETIC OIL, 55GAL

LOW TEMPERATURE SYNTHETIC OIL, 55GAL

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,789.23 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA74055
  • Mfr. Model # CA74055
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 408.0 lbs

Technical Specs

  • ItemLow Temperature Synthetic Oil
  • Base OilSynthetic
  • NSF RatingH1 Food Grade
  • Grease ContainerDrum
  • Min. Operating Temp.-85 Degrees F
  • ISO Viscosity Grade22
  • Specific Gravity0.82
  • ApplicationChains and Locks, Extreme Low Temperature Circulating Systems, Freezers, Low Temperature Bearing Oil, Outdoor Equipment Oxidation and Corrosion Protection, Pumps
  • FeaturesOutstanding Low-Temp Properties, Low Breakaway Torque, Protects Metal Surfaces, Very High Viscosity Index for Use In Arctic Conditions, Improves Oxidation Stability, Inhibits Corrosion, Reduces Friction, Extends Equipment Life, Biodegradable, Environmentally Friendly, NSF Registered H1, #156109
  • VOC ContentLess Than 1%
  • Chemical BasePolyalphaolefin
  • Lubricant FilmWet
  • Lubricant ColourClear
  • NLGI Grade ISO 22
  • Container Size 55 gal
  • Grease Colour Clear
  • Lubricant Additives PAO
  • Max. Operating Temp. 392 Degrees F
  • Flash Point Greater Than392 Degrees F
  • Standards NSF Registered, Category Code H-1, USDA Listed
  • Series Low Temperature Synthetic Oil
  • Lubricant Type Lubricant
  • Net Weight 375 oz
  • Lubricant Container Drum
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list