LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY
LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This low-maintenance plastic tilt truck measures 26 7/8 inch width x 33 7/8 inch height x 57 3/8 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 850-pound load capacity plus an ergonomic handle. It also features quiet casters reduce noise.
Technical Specs
Item Low-Maintenance Plastic Tilt Truck
Cubic Yard Capacity 0.5 cu yd
Overall Length 57 3/8 in
Overall Height 33 7/8 in
Colour Black
Mobility Option Manual
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 4 in
Axle-Mounted Wheel Dia. 10 in
Container Legend None
Handle Height 33 3/4 in
Optional Lid Mfr. No. 9T22
Container Height 33 7/8 in
Non-Marking Casters/Wheels Marking Casters/Wheels
Cubic Foot Capacity 13.5 cu ft
Load Capacity 850 lb
Overall Width 26 7/8 in
Container Material Plastic
Handle Type Ergonomic
Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material Rubber
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
Includes Ergonomic Steering Handle, Secondary Dump Handle
Quiet Performance Features Quiet Casters Reduce Noise
Caster Core Material Thermoplastic Rubber
Country of Origin United States
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,154.26
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,203.77
/ each