!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC KITCHEN FAUCET: ZURN, TEMP GARD, CHROME FINISH, 1 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: ZURN, TEMP GARD, CHROME FINISH, 1 GPM FLOW RATE

ZURN

LOW ARC KITCHEN FAUCET: ZURN, TEMP GARD, CHROME FINISH, 1 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: ZURN, TEMP GARD, CHROME FINISH, 1 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: ZURN, TEMP GARD, CHROME FINISH, 1 GPM FLOW RATE

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG468D40
  • Mfr. Model # Z7872C-XL-SO
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • ItemLow Arc Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialBrass
  • Faucet FinishChrome
  • SeriesTemp Gard
  • Flow Rate1 gpm
  • Ligature ResistantNo
  • ADA ComplianceYes
  • CEC CompliantCEC Compliant
  • Replacement Cartridge Mfr. Model NumberRK7872C-XL-CART
  • Valve Type - FaucetsHot/Cold Cartridge
  • Manufacturers Warranty Length3 yr
  • Spout Height7 5/8 ft
  • Max. Mounting Hole Center Distance8 in
  • Temperature ControlYes
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low Arc
  • Plumbing Brand Zurn
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards ASME A112.18.1, ASME A117.1
  • Water Inlet Connection Size 3/8 in
  • Includes 3/8 in Stainless Steel Flex Hose, Handset Assembly, Spray Hose
  • Features Brazed Copper and Brass Waterway
  • Spout Length 8 3/8 in
  • Spout Reach 9 3/8 in
  • Max. Installation Surface Thickness 3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list