!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE

ZURN

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45K792
  • Mfr. Model # Z871G3-XL
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

This Zurn AquaSpec series low-arc kitchen faucet includes vandal-resistant colour-coded metal dome handles. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features cast brass swing spout, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemLow-Arc Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • SeriesAquaSpec
  • Flow Rate2.2 gpm
  • Ligature ResistantNo
  • ADA ComplianceADA Compliant
  • CEC CompliantCEC Compliant
  • Replacement Cartridge Mfr. Model Number59517005, 59517006
  • Valve Type - FaucetsHot/Cold Cartridge
  • Manufacturers Warranty Length3 Year
  • Spout Height6 11/16 in
  • Max. Mounting Hole Center Distance8 in
  • Temperature ControlNo
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Dome Lever
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand Zurn
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Handles
  • Standards ASME A112.18.1
  • Water Inlet Connection Size 1/2 in
  • Includes Vandal-Resistant Colour-Coded Metal Dome Handles
  • Features Cast Brass Swing Spout
  • Spout Length 8 in
  • Spout Reach 8 in
  • Max. Installation Surface Thickness 2 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list