!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC KITCHEN FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

T & S

LOW ARC KITCHEN FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC KITCHEN FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

T & S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NRE7
  • Mfr. Model # B-2731
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1706
  • Shipping Weight 4.6 lbs

Product Details

This T&S low-arc kitchen faucet has a one-year (parts) manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features deck mount single lever faucet with polished chrome-plated brass body with integral 9 inch swivel spout, polished chrome-plated brass 10 inch deck plate cover and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemLow-Arc Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • Faucet Body MaterialBrass
  • Flow Outlet Type - FaucetAerated
  • ADA ComplianceADA Compliant
  • CEC CompliantNot CEC Compliant
  • Water Inlet Connection TypePush-in Compression
  • Valve Type - FaucetsHot/Cold Cartridge
  • Manufacturers Warranty Length1 Year (Parts)
  • Spout Height7 15/16 in
  • Max. Mounting Hole Center DistanceSingle Hole
  • Temperature ControlYes
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand T&S
  • Flow Rate 2.2 gpm
  • Ligature Resistant No
  • Standards ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size 3/8 in
  • Replacement Cartridge Mfr. Model Number 013080-45
  • Features Deck mount single lever faucet with polished chrome plated brass body with integral 9 in swivel spout, polished chrome plated brass 10 in deck plate cover (fits 8 in hole centres), 2.2 gpm aerator, Series 4 (B-0199-04), ceramic cartridge with adjustable temperature limit stop, single lever handle with colour coded index, 16 in flexible stainless steel supply hoses with 3/8 in OD compression connections, polished chrome plated brass body and deck plate, chrome plated metal handle and stainless steel hoses
  • Spout Length 9 in
  • Spout Reach 9 3/16 in
  • Max. Installation Surface Thickness 1 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list