!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 1,200 LB LOAD CAPACITY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 1,200 LB LOAD CAPACITY

DURHAM

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 1,200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 1,200 LB LOAD CAPACITY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 1,200 LB LOAD CAPACITY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,188.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMRSC24362LP2DR32
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • ItemSteel Mobile Workstation with Louvered Storage
  • Bin Outside Height3 in
  • Bin Outside Width4 in
  • Caster Brake TypeSide Pedal Brake
  • Caster Wheel Dia.5 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster/Wheel Mounting LocationStandard
  • Drawer Depth19 5/8 in
  • Drawer Width14 13/16 in
  • Handle TypeFlat
  • Inside Drawer Height5 in
  • Lip StyleCombination
  • MaterialSteel
  • Number of Drawers2
  • Overall Height66 in
  • Overall Width24 1/2 in
  • Panel Hole ShapeRound
  • Panel MaterialSteel
  • Shelf Length36 in
  • Shelf Width24 in
  • Work Surface Height37 5/8 in
  • Includes(2) Drawers, 32 Yellow plastic bins
  • Number of Bins32
  • Caster Wheel Width1 1/4 in
  • Assembled/Unassembled Assembled
  • Bin Outside Length 7 in
  • Bottom Shelf Lip Height 1 1/2 in
  • Caster Mounting Type Plate
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Colour Gray
  • Drawer Height 6 3/8 in
  • Finish Powder Coated
  • Inside Drawer Depth 19 7/16 in
  • Inside Drawer Width 12 15/32 in
  • Load Capacity 1,200 lb
  • Number of Doors 0
  • Number of Shelves 2
  • Overall Length 42 1/2 in
  • Panel Height 27 in
  • Panel Hole Size 1/4 in
  • Panel Width 36 in
  • Shelf Lip Height 1 1/2 in
  • Top Shelf Lip Height 1 1/2 in
  • Drawer Load Rating 100 lb
  • Mobile Workstation Components Drawers
  • Caster Core Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list