!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOOKOUT STAND, 3 IN W, 5.59 IN H, 4 IN D, PLASTIC, WHITE

LOOKOUT STAND, 3 IN W, 5.59 IN H, 4 IN D, PLASTIC, WHITE

FELLOWES AIR PURIFIERS

LOOKOUT STAND, 3 IN W, 5.59 IN H, 4 IN D, PLASTIC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOOKOUT STAND, 3 IN W, 5.59 IN H, 4 IN D, PLASTIC, WHITE

LOOKOUT STAND, 3 IN W, 5.59 IN H, 4 IN D, PLASTIC, WHITE

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,252.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW5885801
  • Mfr. Model # 5885801
  • UNSPSC # 50043859
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This lookout stand includes power adapter, 2 screws, 2 drywall anchors, and is made of plastic. It is white, measures 3 inch width, 5.59 inch height, 4 inch depth. This lookout stand is compatible with 5885801.

Technical Specs

  • ItemLookout Stand
  • IncludesPower Adapter, 2 Screws, 2 Drywall Anchors
  • ColourWhite
  • Overall Height5.59 in
  • MaterialPlastic
  • Compatible Manufacturer Model Number 5885801
  • Product Type Air Purifier Information Display
  • Overall Depth 4 in
  • Overall Width 3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list