!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE SLITTER, MANUAL, 1 IN OR GREATER, 8 1/4 IN OVERALL L, CUT, 6 TO 8 IN, 902-491

CABLE SLITTER, MANUAL, 1 IN OR GREATER, 8 1/4 IN OVERALL L, CUT, 6 TO 8 IN, 902-491

ECLIPSE

CABLE SLITTER, MANUAL, 1 IN OR GREATER, 8 1/4 IN OVERALL L, CUT, 6 TO 8 IN, 902-491 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CABLE SLITTER, MANUAL, 1 IN OR GREATER, 8 1/4 IN OVERALL L, CUT, 6 TO 8 IN, 902-491

CABLE SLITTER, MANUAL, 1 IN OR GREATER, 8 1/4 IN OVERALL L, CUT, 6 TO 8 IN, 902-491

ECLIPSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40JC70
  • Mfr. Model # 902-491
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This cable slitter has a length of 8¼ inches and is not insulated. The handle has a angled style/type. It features blade fully retracts inside body for storage and meets the standards for RoHS. In addition, it is made of nylon, and is not tether ready. This cable slitter is designed for: slitting, stripping.

Technical Specs

  • ItemCable Slitter
  • TypeCable Slitters
  • Cutting Capacities1 in (Cable)
  • Adjustment MechanismManual
  • InsulatedNot Insulated
  • Body MaterialNylon
  • Minimum Wire/Cable Diameter1 in
  • StandardsRoHS
  • Stripping Capacity- Cable Greater Than1 in
  • For Wire/Cable Type Insulated
  • Handle Style Angled
  • Tool Functions Cut
  • Application Slitting, Stripping
  • Features Blade Fully Retracts Inside Body for Storage
  • Overall Length 8 1/4 in
  • Tether Ready Not Tether Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list