!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG REACH PLIERS, 2⅛ IN MAX JAW OPENING, 13⅛ IN OVERALL L, 3 IN JAW L, 49/250 IN TIP W

LONG REACH PLIERS, 2⅛ IN MAX JAW OPENING, 13⅛ IN OVERALL L, 3 IN JAW L, 49/250 IN TIP W

MILWAUKEE

LONG REACH PLIERS, 2⅛ IN MAX JAW OPENING, 13⅛ IN OVERALL L, 3 IN JAW L, 49/250 IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG REACH PLIERS, 2⅛ IN MAX JAW OPENING, 13⅛ IN OVERALL L, 3 IN JAW L, 49/250 IN TIP W

LONG REACH PLIERS, 2⅛ IN MAX JAW OPENING, 13⅛ IN OVERALL L, 3 IN JAW L, 49/250 IN TIP W

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6540
  • Mfr. Model # 48-22-6540
  • UNSPSC # 27111560
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This long reach pliers has a length of 13⅛ inch, plus it weighs 0.819 pounds and is not insulated. It features corrosion-resistance, ergonomic handle design, slip-resistant grips. In addition, it has a black oxide finish, plus it is not non-sparking.

Technical Specs

  • ItemLong Reach Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD Safe
  • Maximum Jaw Opening2 1/8 in
  • Tip Width3/16 in
  • Non-SparkingNot Non-Sparking
  • FeaturesCorrosion-Resistant, Ergonomic Handle Design, Slip-Resistant Grips
  • Joint TypeSingle-Joint
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 13 1/8 in
  • Jaw Length 3 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Finish Black Oxide
  • Weight 0.819 lb
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list