!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG-NOSE PLIER SET, STEEL, RED STANDARD HANDLE, NEEDLE-NOSE PLIERS, MANUAL OPENING, 8 IN L

LONG-NOSE PLIER SET, STEEL, RED STANDARD HANDLE, NEEDLE-NOSE PLIERS, MANUAL OPENING, 8 IN L

KNIPEX

LONG-NOSE PLIER SET, STEEL, RED STANDARD HANDLE, NEEDLE-NOSE PLIERS, MANUAL OPENING, 8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LONG-NOSE PLIER SET, STEEL, RED STANDARD HANDLE, NEEDLE-NOSE PLIERS, MANUAL OPENING, 8 IN L

LONG-NOSE PLIER SET, STEEL, RED STANDARD HANDLE, NEEDLE-NOSE PLIERS, MANUAL OPENING, 8 IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $351.27 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9K008012US
  • Mfr. Model # 9K 00 80 12 US
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • ItemLong-Nose Plier Set
  • Nose ShapeChain, Flat, Round
  • ESD-SafeNot ESD Safe
  • Maximum Jaw Opening2 in
  • Tip Width5/64 in, 3/32 in, 13/64 in
  • Additional Tool FunctionsCutter
  • Tether ReadyNot Tether Ready
  • Jaw TextureSerrated
  • Cutting CapacitiesChrome Vanadium Electric Steel
  • Handle ColourRed
  • Includes7 in Bent Long-Nose, 8 in Dolphin Long-Nose, 8 in Hose Grip Pliers
  • Jaw Width3/4 in
  • StandardsATSM
  • Plier Types Needle-Nose Pliers
  • Jaw Bend 45 Degrees , 70 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Number of Pliers 3
  • Precision Precise
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Features Provide Durability
  • Handle Style Standard
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list