!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG-NOSE NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, POLISHED FINISH, FOR BENDING/GRIPPING, MANUAL OPENING, 5¼ IN L

LONG-NOSE NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, POLISHED FINISH, FOR BENDING/GRIPPING, MANUAL OPENING, 5¼ IN L

KNIPEX

LONG-NOSE NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, POLISHED FINISH, FOR BENDING/GRIPPING, MANUAL OPENING, 5¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-NOSE NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, POLISHED FINISH, FOR BENDING/GRIPPING, MANUAL OPENING, 5¼ IN L

LONG-NOSE NEEDLE-NOSE PLIERS, STEEL, RED DIPPED HANDLE, POLISHED FINISH, FOR BENDING/GRIPPING, MANUAL OPENING, 5¼ IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX3221135
  • Mfr. Model # 32 21 135
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This long-nose pliers has a length of 5¼ inch, plus it weighs 0.163 pounds and is not insulated. The handle is red and has a dipped style/type. It features forged, oil-hardened and meets the standards for DIN 5235. In addition, it has a polished finish, plus it is not non-sparking, and is not tether ready with a plastic grip. This long-nose pliers is designed for: bending, gripping.

Technical Specs

  • ItemLong-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/8 in
  • Tip Width3/64 in
  • Jaw Thickness1/4 in
  • Non-SparkingNot Non-Sparking
  • ApplicationBending, Gripping
  • FeaturesForged, Oil-Hardened
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Handle ColourRed
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeManual
  • Jaw Width1/2 in
  • Plier MaterialSteel
  • Steel TypeHigh-Grade Steel
  • Weight0.163 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 5 1/4 in
  • Jaw Length 1 3/8 in
  • Additional Tool Functions Cutter
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • Finish Polished
  • Grip Material Plastic
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards DIN 5235
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list