!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, 2 IN MAX JAW OPENING, 9¾ IN OVERALL L, 2¼ IN JAW L, ⅛ IN TIP W, SMOOTH

LONG NOSE PLIER, 2 IN MAX JAW OPENING, 9¾ IN OVERALL L, 2¼ IN JAW L, ⅛ IN TIP W, SMOOTH

GREENLEE

LONG NOSE PLIER, 2 IN MAX JAW OPENING, 9¾ IN OVERALL L, 2¼ IN JAW L, ⅛ IN TIP W, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, 2 IN MAX JAW OPENING, 9¾ IN OVERALL L, 2¼ IN JAW L, ⅛ IN TIP W, SMOOTH

LONG NOSE PLIER, 2 IN MAX JAW OPENING, 9¾ IN OVERALL L, 2¼ IN JAW L, ⅛ IN TIP W, SMOOTH

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L621
  • Mfr. Model # 0351-08-INS
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

This long-nose pliers has a length of 9¾ inch, plus it weighs 0.72 pounds and is insulated. The handle is orange and has a cushion grip style/type. It features high leverage and meets the standards for ASTM, IEC. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This long-nose pliers is designed for: cutting wire, grabbing, looping, wire cutter, wire stripper.

Technical Specs

  • ItemLong-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening2 in
  • Tip Width1/8 in
  • InsulatedInsulated
  • Voltage Rating1,000V
  • FeaturesHigh Leverage
  • Handle ColourOrange
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Jaw Width2 in
  • Plier MaterialSteel
  • Steel TypeAlloy Steel
  • Weight0.72 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 9 3/4 in
  • Jaw Length 2 1/4 in
  • Additional Tool Functions Cutter, Stripper
  • Non-Sparking Not Non-Sparking
  • Application Cutting Wire, Grabbing, Looping
  • Grip Style Standard Cushion
  • Handle Style Cushion Grip
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards ASTM, IEC
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list