LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W
LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This long-nose pliers has a length of 8 inch, plus it weighs 0.454 pounds and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, forged, oil-hardened and meets the standards for DIN EN 60900, IEC 60900. In addition, it has a black atramentized finish, plus it is not non-sparking, and is not tether ready with a knurled grip. This long-nose pliers is designed for: wire cutting, wire cutter, wire stripper.
Technical Specs
Item Long-Nose Pliers
Nose Shape Chain
ESD-Safe Not ESD-Safe
Maximum Jaw Opening 1 in
Tip Width 1/8 in
Jaw Thickness 3/8 in
Non-Sparking Not Non-Sparking
Application Wire Cutting
Features Elastic Precision Points, Forged, Oil-Hardened
For Wire/Cable Type Hard Wire, Medium-Hard Wire
Handle Colour Multicoloured
Includes Wire Cutter Wire Cutter Included
Jaw Opening Type Manual
Jaw Width 3/4 in
Plier Material Steel
Steel Type Vanadium Steel
Weight 0.454 lb
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 8 in
Jaw Length 2 7/8 in
Additional Tool Functions Cutter
Insulated Insulated
Voltage Rating 1,000V
Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
Finish Black Atramentized
Grip Style Knurled
Handle Style Cushion Grip
Includes Wire Stripper Wire Stripper Included
Jaw Texture Serrated
Joint Type Solid
Standards DIN EN 60900, IEC 60900
Tether Ready Not Tether Ready
Country of Origin Germany
(subject to change)