!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, 3/32 IN TIP W

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, 3/32 IN TIP W

KNIPEX

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, 3/32 IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, 3/32 IN TIP W

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, 3/32 IN TIP W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT46
  • Mfr. Model # 31 15 160
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This long-nose pliers has a length of 6¼ inches and is not insulated. The handle is multicoloured with an ergonomic style/type. It meets the standards for DIN ISO 5743. In addition, it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemLong-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width3/32 in
  • InsulatedNot Insulated
  • Voltage RatingNot Rated
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSmooth
  • Joint TypeSolid
  • StandardsDIN ISO 5743
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 2 1/8 in
  • Additional Tool Functions Cutter
  • Non-Sparking Not Non-Sparking
  • Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Manual
  • Jaw Width 3/8 in
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list