LONG HANDLED DUST PAN, PLASTIC, 30 IN HANDLE L, 9 IN W, 10 IN D, RED
LONG HANDLED DUST PAN, PLASTIC, 30 IN HANDLE L, 9 IN W, 10 IN D, RED
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This red dust pan is made of plastic, and is not colour coded.
Technical Specs
- ItemDust Pan
- MaterialPlastic
- Overall Width9 in
- ColourRed
- Dust Pan TypeLong Handled/Lobby
- Tool Type Dust Pan
- Handle Length 30 in
- Overall Depth 10 in
- Colour Coding System Not Colour Coded
- Includes Dust Pan Lid Dust Pan Lid Not Included
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.35
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.35
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.02
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.02
/ each
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.86
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.53
/ each