!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG HANDLE DETAIL BRUSH SET, 15 23/64 X 1 32/32 X 1 3/8 X 1 32/32 IN, 1 1/2 IN TRIM, POLYPROPYLENE

LONG HANDLE DETAIL BRUSH SET, 15 23/64 X 1 32/32 X 1 3/8 X 1 32/32 IN, 1 1/2 IN TRIM, POLYPROPYLENE

VIKAN

LONG HANDLE DETAIL BRUSH SET, 15 23/64 X 1 32/32 X 1 3/8 X 1 32/32 IN, 1 1/2 IN TRIM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG HANDLE DETAIL BRUSH SET, 15 23/64 X 1 32/32 X 1 3/8 X 1 32/32 IN, 1 1/2 IN TRIM, POLYPROPYLENE

LONG HANDLE DETAIL BRUSH SET, 15 23/64 X 1 32/32 X 1 3/8 X 1 32/32 IN, 1 1/2 IN TRIM, POLYPROPYLENE

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.75 / EACH

EHC: EHC :
Min Qty 10 = $117.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC556452
  • Mfr. Model # 556452
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This long handle detail brush set measures 15 23/64 x 1 32/32 x 1 3/8 inches with a trim length of 1 1/2 and a thickness of 1 32/32 inches. It is made of polypropylene and for use with Vikan Transport Line cleaning tools.

Technical Specs

  • ItemLong Handle Detail Brush Set
  • Bristle MaterialPolyethylene
  • Head Width50 mm
  • Bristle Length40 mm
  • Head MaterialPolypropylene
  • Bristle Firmness Soft
  • Handle Material Polypropylene
  • Overall Length 390 mm
  • Brush Type Dusting Brush
  • Minimum Temperature -10 Degrees C
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories