!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, SI 596, 6.42 FL OZ, PRESSURIZED CAN, RED, HIGH-TEMPERATURE RESISTANT

GASKET SEALANT, SI 596, 6.42 FL OZ, PRESSURIZED CAN, RED, HIGH-TEMPERATURE RESISTANT

LOCTITE

GASKET SEALANT, SI 596, 6.42 FL OZ, PRESSURIZED CAN, RED, HIGH-TEMPERATURE RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, SI 596, 6.42 FL OZ, PRESSURIZED CAN, RED, HIGH-TEMPERATURE RESISTANT

GASKET SEALANT, SI 596, 6.42 FL OZ, PRESSURIZED CAN, RED, HIGH-TEMPERATURE RESISTANT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2700556
  • Mfr. Model # 2700556
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1255
  • Shipping Weight 0.67 lbs

Product Details

This SI 596 gasket sealant is red and comes in a 6.42 fluid ounce can. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 30 minutes.

Technical Specs

  • ItemSI 596 Gasket Sealant
  • Container Size6.42 fl oz
  • Full Cure Time1 day
  • Maximum Operating Temperature600 Degrees F
  • SeriesSI 596
  • Product FormPaste
  • For Material TypeMetal, Plastic
  • Chemical BaseAcetoxy Silicone
  • Maximum Viscosity73,000 cP
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationGasket Dressing
  • Colour Red
  • Container Type Can
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -75 Degrees F
  • Working Time 30 min
  • For Fluid Type Oil
  • Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point 58 Degrees F
  • Minimum Viscosity 73,000 cP
  • Specific Gravity 1.02
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list