!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT LOCK WASHER, FOR SCREW SIZE ¾ IN, STEEL, ZINC PLATED, 0.753 IN ID, 10 PK

SPLIT LOCK WASHER, FOR SCREW SIZE ¾ IN, STEEL, ZINC PLATED, 0.753 IN ID, 10 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR SCREW SIZE ¾ IN, STEEL, ZINC PLATED, 0.753 IN ID, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR SCREW SIZE ¾ IN, STEEL, ZINC PLATED, 0.753 IN ID, 10 PK

SPLIT LOCK WASHER, FOR SCREW SIZE ¾ IN, STEEL, ZINC PLATED, 0.753 IN ID, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.47 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22UJ07
  • Mfr. Model # U37171.075.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This split lock washer is made of steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ASME B18.21.1 dimensional standards. This split lock washer is designed for screws measuring 3/4 inch.

Technical Specs

  • ItemSplit Lock Washer
  • FinishZinc Plated
  • For Screw Size3/4 in
  • Outside Diameter1.355 in
  • Minimum Thickness0.241 in
  • Material Grade/ClassNot Graded
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 0.753 in
  • Maximum Thickness 0.241 in
  • Dimensional Standards ASME B18.21.1
  • Rockwell Hardness C38

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list