!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR #10 SCREW, SPLIT LOCK, STAINLESS STEEL, PLAIN FINISH, 18-8, 50 PK

SPLIT LOCK WASHER, FOR #10 SCREW, SPLIT LOCK, STAINLESS STEEL, PLAIN FINISH, 18-8, 50 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR #10 SCREW, SPLIT LOCK, STAINLESS STEEL, PLAIN FINISH, 18-8, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR #10 SCREW, SPLIT LOCK, STAINLESS STEEL, PLAIN FINISH, 18-8, 50 PK

SPLIT LOCK WASHER, FOR #10 SCREW, SPLIT LOCK, STAINLESS STEEL, PLAIN FINISH, 18-8, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.71 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP23NJ48
  • Mfr. Model # U51450.019.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1119
  • Shipping Weight 0.04 lbs

Product Details

This split lock washer is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASME B18.21.1 dimensional standards. This split lock washer is designed for screws sized #10.

Technical Specs

  • ItemSplit Lock Washer
  • FinishBright (Uncoated)
  • For Screw Size#10
  • Outside Diameter0.334 in
  • ColourSilver
  • Inside Diameter Tolerance+/-0.007 in
  • Material Grade/Class18-8
  • Minimum Temperature-58 Degrees F
  • RemovableYes
  • RoHS CompliantYes
  • Lock Washer Type Split Lock
  • Material Stainless Steel
  • Inside Diameter 0.193 in
  • Minimum Thickness 0.047 in
  • Dimensional Standards ASME B18.21.1
  • Made in North America No
  • Maximum Temperature 302 Degrees F
  • REACH Compliant Yes
  • Rockwell Hardness C35
  • System of Measurement Inch
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list