LOCK WASHER, FOR #12 SCREW, INTERNAL TOOTH LOCK, STEEL, ZINC PLATED, 0.027 IN MAX THICK, 100 PK
LOCK WASHER, FOR #12 SCREW, INTERNAL TOOTH LOCK, STEEL, ZINC PLATED, 0.027 IN MAX THICK, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lock washer is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.21.1 dimensional standards. This lock washer is designed for use with small screws and is for screws sized #12.
Technical Specs
Item Lock Washer
Finish Zinc Plated
For Screw Size #12
Outside Diameter 0.41 in
Dimensional Standards ASME B18.21.1
Material Grade/Class Not Graded
System of Measurement Inch
Lock Washer Type Internal Tooth Lock
Material Steel
Inside Diameter 0.231 in
Maximum Thickness 0.027 in
For Use With Small Screws
Rockwell Hardness C40 to C50
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.46
/ PACKAGE