SPLIT LOCK WASHER, FOR 1 IN SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 1.003 IN ID, 5 PK
SPLIT LOCK WASHER, FOR 1 IN SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 1.003 IN ID, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This split lock washer is made of steel and has a black oxide finish. Plus, it is black and meets the standards for ASTM A307A, SAE J429 material quality, and ASME B18.21.1 dimensional standards. This split lock washer is designed for screws measuring one inch.
Technical Specs
Item Split Lock Washer
Finish Black Oxide
For Screw Size 1 in
Outside Diameter 1.656 in
Minimum Thickness 0.25 in
Dimensional Standards ASME B18.21.1
Made in North America No
Material Quality Standards ASTM A307A, SAE J429
Minimum Temperature 10 Degrees F
Removable Yes
System of Measurement Inch
Lock Washer Type Split Lock
Material Steel
Inside Diameter 1.003 in
Maximum Thickness 0.25 in
Colour Black
Inside Diameter Tolerance +/-0.005 in
Material Grade/Class Not Graded
Maximum Temperature 275 Degrees F
Outside Diameter Tolerance +/-0.010 in
Rockwell Hardness C38
Thickness Tolerance +/-0.005 in
Country of Origin Varies
(subject to change)