!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

BRADY

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.57 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY66320
  • Mfr. Model # 66320
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.3 lbs

Product Details

This multi-pole breaker lockout is made of glass-filled nylon and it is red. It is chemical resistant, meets the standards for ANSI Z244, OSHA 29 CFR 1910.147. In addition, it features: isolates and secures circuit breaker switches, measures 1.25 inch D x 1 1/20 inch H x 2 9/20 inch W. This tie bar mount multi-pole breaker lockout is for use with three-pole breakers with tie-bar, two-pole breakers with tie-bar, multipole circuit breakers, and 9/32 inch diameter padlocks.

Technical Specs

  • ItemMulti-Pole Breaker Lockout
  • For Circuit Breaker TypeMultipole
  • For Voltage120/277V AC
  • Overall Height1 1/20 in
  • Overall Width2 9/20 in
  • For Use WithThree-Pole Breakers with Tie-Bar, Two-Pole Breakers with Tie-Bar
  • Lockout MaterialGlass-Filled Nylon
  • Minimum Temperature-4 Degrees F
  • Overall Depth1.25 in
  • StandardsANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 2
  • Overall Length 2.25 in
  • Features Isolates and Secures Circuit Breaker Switches
  • Lockout Colour Red
  • Maximum Temperature 248 Degrees F
  • Mount Type Tie Bar
  • Resistance Properties Chemical Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list