!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT BOARD, LOCKOUT STATION, NO PADLOCKS/UNFILLED

LOCKOUT BOARD, LOCKOUT STATION, NO PADLOCKS/UNFILLED

ZING

LOCKOUT BOARD, LOCKOUT STATION, NO PADLOCKS/UNFILLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT BOARD, LOCKOUT STATION, NO PADLOCKS/UNFILLED

LOCKOUT BOARD, LOCKOUT STATION, NO PADLOCKS/UNFILLED

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.55 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7113E
  • Mfr. Model # 7113E
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This lockout board is made of plastic and it is yellow. It meets the standards for OSHA 1910.147 and is in English. In addition, it measures 2.5 inch D x 11 inch H x 11 inch W, and includes lockout tagout board. This wall mount lockout board's legend message is: Lockout Center.

Technical Specs

  • ItemLockout Board
  • FilledNo
  • Number of Lockouts Included0
  • Number of Tags Included0
  • LanguageEnglish
  • IncludesLockout Tagout Board
  • Legend TypeText
  • Mounting LocationWall
  • Number of Hooks6
  • Overall Depth2.5 in
  • Overall Width11 in
  • StandardsOSHA 1910.147
  • Cover Type Open Front
  • Number of Hasps Included 0
  • Number of Padlocks Included 0
  • Visibility Inside Board Only
  • Background Colour Yellow
  • Legend Lockout Centre
  • Material Plastic
  • Number of Compartments 0
  • Number of Padlocks Held 6
  • Overall Height 11 in
  • Portable No
  • Station Type Lockout Station
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list