!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE POLE BREAKER LOCKOUT, SNAP-ON, FOR 120V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

SINGLE POLE BREAKER LOCKOUT, SNAP-ON, FOR 120V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

BRADY

SINGLE POLE BREAKER LOCKOUT, SNAP-ON, FOR 120V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE POLE BREAKER LOCKOUT, SNAP-ON, FOR 120V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

SINGLE POLE BREAKER LOCKOUT, SNAP-ON, FOR 120V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.92 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65387
  • Mfr. Model # 65387
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.39 lbs

Product Details

Single pole circuit breaker lockout locks out most major brand breaker switches. Accepts up to 9/32 inch shackle diameter lock. Package of 1.

Technical Specs

  • ItemSingle Pole Breaker Lockout
  • For Circuit Breaker TypeSingle Pole
  • For Voltage120V AC
  • Overall Height1 15/79 in
  • Overall Width2 7/50 in
  • For Use WithBreakers with Hole in Switch Tongue
  • Lockout MaterialNylon
  • Minimum Temperature-4 Degrees F
  • Overall Depth0.33 in
  • StandardsRoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Circuit Breaker Lockout Type Snap-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 2.13 in
  • Features Dual Cavities in the Snap-On Breaker Lockouts Accommodate Different Size Switch Tongues, Isolates and Secures Circuit Breaker Switches
  • Lockout Colour Red
  • Maximum Temperature 248 Degrees F
  • Mount Type Snap-On
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list