!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT HASP, STANDARD HASP, 1 IN OPENING, RED, 6 PADLOCKS, STEEL

LOCKOUT HASP, STANDARD HASP, 1 IN OPENING, RED, 6 PADLOCKS, STEEL

BRADY

LOCKOUT HASP, STANDARD HASP, 1 IN OPENING, RED, 6 PADLOCKS, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT HASP, STANDARD HASP, 1 IN OPENING, RED, 6 PADLOCKS, STEEL

LOCKOUT HASP, STANDARD HASP, 1 IN OPENING, RED, 6 PADLOCKS, STEEL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY133161
  • Mfr. Model # 133161
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This lockout hasp is made of steel and it is red. It is rust resistant, meets the standards for ANSI Z244, OSHA 29 CFR 1910.147. In addition, it measures 1 29/50 inch W. This lockout hasp is for use with 2/5 inch diameter padlocks.

Technical Specs

  • ItemLockout Hasp
  • For Maximum Padlock Shackle Diameter2/5 in
  • Lockout MaterialSteel
  • Maximum Number of Padlocks6
  • Resistance PropertiesRust Resistant
  • HeaderNo Header
  • Lockout ColourRed
  • Minimum Temperature-30 Degrees F
  • Overall Length4.50 in
  • StandardsANSI Z244, OSHA 29 CFR 1910.147
  • Closed Jaw Hole Size 1 in
  • Hasp Closure Type Scissor Action
  • Lockout Material Finish Vinyl Coated
  • Product Type Standard Hasp
  • Hasp Style Standard
  • Legend No Legend
  • Maximum Temperature 350 Degrees F
  • Number of Jaws 1
  • Overall Width 1 29/50 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list