LOCKOUT PLUG VALVE 1-3/8 IN
LOCKOUT PLUG VALVE 1-3/8 IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Plug valve lockout for 15/16 inch - 1-3/8 inch stem diameter. Compact in size, highly visible and easy to use and made of durable polypropylene.
Technical Specs
- ItemPlug Valve Lockout
- For Minimum Valve Stem Diameter3/32 in
- For Use WithManually-Actuated Plug Valves with a Stem
- Lockout ColourRed
- Maximum Number of Padlocks1
- Minimum Temperature0 Degrees F
- Overall Height3 16/41 in
- StandardsOSHA 1910.147
- For Maximum Valve Stem Diameter 1 3/8 in
- For Maximum Padlock Shackle Diameter 3/8 in
- Legend Danger Locked Out Do Not Operate
- Lockout Material Polypropylene
- Maximum Temperature 175 Degrees F
- Outside Diameter 3.21 in
- Resistance Properties Tamper Resistant
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.37
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.93
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.88
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.63
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.26
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.57
/ PACKAGE