!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRITE ON PADLOCK LABEL, LOCKOUT LABELS, 28 PK

WRITE ON PADLOCK LABEL, LOCKOUT LABELS, 28 PK

MASTER LOCK

WRITE ON PADLOCK LABEL, LOCKOUT LABELS, 28 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRITE ON PADLOCK LABEL, LOCKOUT LABELS, 28 PK

WRITE ON PADLOCK LABEL, LOCKOUT LABELS, 28 PK

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.86 / PACKAGE of 28

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST0411-5701
  • Mfr. Model # 0411-5701
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This padlock label is made of vinyl and it is black/red/white. It meets the standards for OSHA 1910.148 and has the following languages: English, Spanish. In addition, it measures 1¾ inch H x 1 inch W. This adhesive backed mount padlock label's legend message is: Danger, Equipment Lock Out, My Life is On The Line Name: Dept: Do Not Remove This Lock (front), and the white header reads: Danger.

Technical Specs

  • ItemPadlock Label
  • HeaderDanger
  • Mount TypeAdhesive Backed
  • Overall Height1 3/4 in
  • Sign Background ColourMulticolour
  • Write-On SurfaceYes
  • Header Text ColourWhite
  • Maximum Temperature200 Degrees F
  • ShapeRectangle
  • Front Side Legend Danger, Equipment Lock Out, My Life is On The Line Name: Dept: Do Not Remove This Lock
  • Language English, Spanish
  • Number of Printed Sides 1
  • Overall Width 1 in
  • Sign Material Vinyl
  • Header Background Colour Black, Red, White
  • Legend Colour Black
  • Minimum Temperature -40 Degrees F
  • Standards OSHA 1910.148
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list