!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT HASP, SNAP-ON, RED, STEEL, 5 IN LENGTH

LOCKOUT HASP, SNAP-ON, RED, STEEL, 5 IN LENGTH

MASTER LOCK

LOCKOUT HASP, SNAP-ON, RED, STEEL, 5 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT HASP, SNAP-ON, RED, STEEL, 5 IN LENGTH

LOCKOUT HASP, SNAP-ON, RED, STEEL, 5 IN LENGTH

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40CL94
  • Mfr. Model # 421
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Lockout tagout (LOTO) hasps allow multiple technicians to each apply their own lock to prevent accidentally energizing equipment during service. The hasp is applied to a lockout, then one or more locks can be inserted into the hasp shackle holes.

Technical Specs

  • ItemLockout Hasp
  • For Maximum Padlock Shackle Diameter3/8 in
  • Lockout MaterialSteel
  • Maximum Number of Padlocks6
  • Resistance PropertiesTamper Resistant
  • LegendNo Legend
  • Overall Length5 in
  • StandardsOSHA 1910.147
  • Closed Jaw Hole Size 1 1/2 in
  • Hasp Closure Type Scissor Action
  • Lockout Material Finish Vinyl Coated
  • Product Type Standard Hasp
  • Hasp Style Standard
  • Lockout Colour Red
  • Overall Width 2 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list