GATE VALVE LOCKOUT, HINGED, FOR 10 TO 13 IN HAND WHEEL DIAMETER, GREEN
GATE VALVE LOCKOUT, HINGED, FOR 10 TO 13 IN HAND WHEEL DIAMETER, GREEN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This gate valve lockout is made of polypropylene and it is green. It is chemical/impact resistant, meets the standards for ANSI and OSHA, UL 94-HB and has the following languages: English, French, Spanish. In addition, it measures 3 inch H x 15 19/20 inch W, and includes English, Spanish, and French danger labels. This gate valve lockout is for use with hand wheels and 3/8 inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.
Technical Specs
Item Gate Valve Lockout
For Maximum Hand Wheel Diameter 13 in
For Maximum Padlock Shackle Diameter 3/8 in
Gate Valve Lockout Type Hinged
Outside Diameter 14.4 in
Includes English, Spanish, and French Danger Labels
Language English, French, Spanish
Lockout Colour Green
Maximum Temperature 302 Degrees F
Overall Height 3 in
Resistance Properties Chemical Resistant, Impact Resistant
For Handle Type Hand Wheel
For Maximum Handle Thickness 4 in
For Minimum Hand Wheel Diameter 10 in
Maximum Number of Padlocks 1
Header Danger
Labeling Label included
Legend Danger Locked Out Do Not Remove
Lockout Material Polypropylene
Minimum Temperature -40 Degrees F
Overall Width 15 19/20 in
Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.93
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.06
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.38
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.27
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.54
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.54
/ PACKAGE