GATE VALVE LOCKOUT, COLLAPSIBLE, FOR 6½ IN MAX HAND WHEEL DIA, RED
GATE VALVE LOCKOUT, COLLAPSIBLE, FOR 6½ IN MAX HAND WHEEL DIA, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Each size rotates into itself to take up 1/2 the space to fit into tool boxes. Surrounds the valve operating handle to protect against accidental valve opening. Center knockout can be removed for rising stem gate valves. Made of tough, lightweight, dielec
Technical Specs
Item Gate Valve Lockout
For Maximum Hand Wheel Diameter 6 1/2 in
For Maximum Padlock Shackle Diameter 5/16 in
Gate Valve Lockout Type Collapsible Gate Valve Lockout
Outside Diameter 6.7 in
Includes English, Spanish, and French Labels
Language English, French, Spanish
Lockout Colour Red
Maximum Temperature 350 Degrees F
Overall Height 8 46/73 in
Resistance Properties Chemical Resistant
For Handle Type Hand Wheel
For Maximum Handle Thickness 1 22/25 in
For Minimum Hand Wheel Diameter 4 in
Maximum Number of Padlocks 4
Header Danger
Labeling Label included
Legend Danger Do Not Operate
Lockout Material Thermoplastic
Minimum Temperature -50 Degrees F
Overall Width 6 in
Standards OSHA 1910.148
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.73
/ each
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.39
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.37
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.90
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.23
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.96
/ each
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.14
/ pkg.
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.59
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.08
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.94
/ pkg.