!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT CLEAT, FOR 480/600V AC VOLT, FOR BRADY 65397, 6 PK

LOCKOUT CLEAT, FOR 480/600V AC VOLT, FOR BRADY 65397, 6 PK

BRADY

LOCKOUT CLEAT, FOR 480/600V AC VOLT, FOR BRADY 65397, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LOCKOUT CLEAT, FOR 480/600V AC VOLT, FOR BRADY 65397, 6 PK

LOCKOUT CLEAT, FOR 480/600V AC VOLT, FOR BRADY 65397, 6 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.76 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65406
  • Mfr. Model # 65406
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This cleat is made of polypropylene and it is red. It is chemical resistant, meets the standards for ANSI Z244, OSHA 29 CFR 1910.147. In addition, it measures 2 7/10 inch H x 2 17/50 inch W. This cleat is for use with brady 65397, and 9/32 inch diameter padlocks.

Technical Specs

  • ItemCleat
  • For Use WithBrady 65397
  • For Maximum Padlock Shackle Diameter9/32 in
  • MaterialPolypropylene
  • Overall Height2 7/10 in
  • Overall Width2 17/50 in
  • StandardsANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
  • Product Type Lockout Cleat
  • Colour Red
  • For Voltage 480/600V AC
  • Maximum Number of Padlocks 1
  • Overall Length 2.68 in
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list