!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

BRADY

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.56 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65396
  • Mfr. Model # 65396
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.06 lbs

Product Details

This circuit breaker lockout is made of polypropylene and it is red. It meets the standards for RoHS. In addition, it features: thumb screw tightening mechanism, measures 19/20 inch H x 19/20 inch W, and includes cleat. This clamp-on mount circuit breaker lockout is for use with internal-trip multi-pole breakers, padlocks with shackle up to 9/32 inch diameter, single-pole breakers, single pole circuit breakers, and 9/32 inch diameter padlocks.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Circuit Breaker TypeSingle Pole
  • For Voltage120/277V AC
  • Overall Height19/20 in
  • Overall Width19/20 in
  • For Use WithInternal-Trip Multi-Pole Breakers, Padlocks with Shackle up to 9/32 in Diameter, Single-Pole Breakers
  • Lockout ColourRed
  • Maximum Temperature176 Degrees F
  • Mount TypeClamp-On
  • Resistance PropertiesChemical Resistant
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 0.63 in
  • Features Thumb Screw Tightening Mechanism
  • Includes Cleat
  • Lockout Material Polypropylene
  • Minimum Temperature -4 Degrees F
  • Overall Depth 1 in
  • Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list