LOCKNUT FOR THREADED RMC/IMC, 3 IN TRADE SIZE, 316 STAINLESS STEEL, POLISHED, IMC/RMC
LOCKNUT FOR THREADED RMC/IMC, 3 IN TRADE SIZE, 316 STAINLESS STEEL, POLISHED, IMC/RMC
CALBRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locknut measures 4 7/32 inch L. This locknut meets the standards for File #E308159, UL514B. It is made of 316 stainless steel with a polished finish.
Technical Specs
Item Locknut
Trade Size 3 in
Finish Polished
Conduit Fitting Type Locknut
For Use With Threaded Metallic Conduit
Weight 0.2 lb
Inside Diameter 3.41 in
Material 316 Stainless Steel
Overall Length 4 7/32 in
Compatible Conduit Type RMC, IMC
Standards File #E308159, UL514B
For Conduit Type RMC, IMC
Compatible Conduit Trade Size 3 in
Country of Origin Taiwan
(subject to change)
Alternate Products
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.82
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.22
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.75
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.87
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.94
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.32
/ each
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.11
/ each