!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE

LOCKING RECEPTACLE

HUBBELL

LOCKING RECEPTACLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE

LOCKING RECEPTACLE

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.06 / each

EHC: EHC :
Min Qty 5 = $545.30

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2325ST
  • Mfr. Model # HBL2325ST
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemLocking Receptacle
  • Housing ColourWhite
  • NEMA Plug ConfigurationL6-20P
  • Number of Poles2
  • Face Diameter2.04 in
  • Flange TypeFlanged
  • Horsepower Rating2 hp
  • Maximum Wire Size8 AWG
  • Overall Depth2.55 in
  • UL 94 Flammability RatingHB
  • For LocationIndoor
  • Includes14 AWG - 8 AWG Copper Wire
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 20 A
  • IP Rating IP20
  • Number of Blades 3
  • Voltage Rating 250V AC
  • Flange Diameter 2.5 in
  • Grounding Grounded
  • Housing Material Nylon
  • Minimum Wire Size 14 AWG
  • Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
  • Face Plate Width 0.07 in
  • Grade Federal Specification
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list