!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE,BLK,250V AC,2 HP,30 A

LOCKING RECEPTACLE,BLK,250V AC,2 HP,30 A

BRYANT

LOCKING RECEPTACLE,BLK,250V AC,2 HP,30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LOCKING RECEPTACLE,BLK,250V AC,2 HP,30 A

LOCKING RECEPTACLE,BLK,250V AC,2 HP,30 A

BRYANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.41 / each

EHC: EHC :
Min Qty 2 = $388.82

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL70630FR
  • Mfr. Model # 70630FR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemLocking Receptacle
  • Housing ColourBlack
  • Mount TypeFlush
  • Number of Poles2
  • PhaseSingle
  • ShroudedNo
  • Wire Connection TypeScrew Terminals
  • Contact MaterialCopper Alloy
  • Horsepower Rating2 hp
  • Resistance PropertiesCorrosion Resistant
  • For EnvironmentDry
  • IncludesMounting Hardware
  • Maximum Wire Size8 AWG
  • Current Rating 30 A
  • Housing Material Composite
  • NEMA Receptacle Configuration L6-30R
  • Number of Wires 3
  • Polarized Yes
  • Voltage Rating 250V AC
  • Wiring Style Standard
  • Grounding Grounded
  • Includes Mounting Hardware Yes
  • Standards UL 498
  • For Location Indoor
  • Market Industrial
  • Minimum Wire Size 14 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list