!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLUG,STRAIGHT,30 A,BLACK,WHITE

LOCKING PLUG,STRAIGHT,30 A,BLACK,WHITE

LEVITON

LOCKING PLUG,STRAIGHT,30 A,BLACK,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LOCKING PLUG,STRAIGHT,30 A,BLACK,WHITE

LOCKING PLUG,STRAIGHT,30 A,BLACK,WHITE

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET2741
  • Mfr. Model # 2741
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemLocking Plug
  • Current Rating30 A
  • Housing MaterialNylon
  • Number of Blades4
  • PhaseThree
  • Resistance PropertiesChemical Resistant, Impact Resistant, UV/Sunlight Resistant
  • Wire Connection TypeScrew Terminals
  • Face Diameter1.97 in
  • For Minimum Cable Diameter0.595 in
  • IP RatingNot Rated
  • ShroudedNo
  • UL 94 Flammability RatingHB
  • For EnvironmentDry
  • Maximum Wire Size8 AWG
  • Minimum Wire Size14 AWG
  • Connection Orientation Straight
  • Housing Colour Black, White
  • NEMA Plug Configuration L17-30P
  • Number of Poles 3
  • Polarized Yes
  • Voltage Rating 600V AC
  • Wiring Style Standard
  • For Maximum Cable Diameter 1.15 in
  • Grounding Grounded
  • Market Industrial
  • Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
  • Blade Material Brass
  • Maximum Operating Temperature 140 Degrees F
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list