!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLIERS SET, CURVED, 1⅛ IN/1½ IN/1⅞ IN MAX JAW OPENING, 5 IN/7 IN/10 IN OVERALL L

LOCKING PLIERS SET, CURVED, 1⅛ IN/1½ IN/1⅞ IN MAX JAW OPENING, 5 IN/7 IN/10 IN OVERALL L

IRWIN VISE-GRIP

LOCKING PLIERS SET, CURVED, 1⅛ IN/1½ IN/1⅞ IN MAX JAW OPENING, 5 IN/7 IN/10 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLIERS SET, CURVED, 1⅛ IN/1½ IN/1⅞ IN MAX JAW OPENING, 5 IN/7 IN/10 IN OVERALL L

LOCKING PLIERS SET, CURVED, 1⅛ IN/1½ IN/1⅞ IN MAX JAW OPENING, 5 IN/7 IN/10 IN OVERALL L

IRWIN VISE-GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW2077703
  • Mfr. Model # 2077703
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This Original series locking plier set has a length of 5 inch, 7 inch, 10 inch. The handle has a plain grip style/type. It features classic trigger release, hardened teeth. In addition, it is not non-sparking, and is not tether ready with a plain grip. This locking plier set includes 5wr, 7cr, 8-in-1 screwdriver, no. 10r.

Technical Specs

  • ItemLocking Plier Set
  • Jaw ShapeCurved
  • Jaw Opening TypeGuarded Trigger Release
  • Overall Length5 in, 7 in, 10 in
  • Jaw Length3/4 in, 1 1/4 in
  • Tether ReadyNot Tether Ready
  • Non-SparkingNot Non-Sparking
  • For Maximum Outside Diameter1 1/8 in, 1 1/2 in, 1 7/8 in
  • Grip StylePlain
  • Jaw Thickness1/4 in, 1/2 in, 5/8 in
  • SeriesOriginal
  • Plier Types Locking Pliers
  • Handle Style Plain Grip
  • Jaw Bend 0 Degrees
  • Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in
  • Additional Tool Functions Cable Cutter
  • Number of Pliers 3
  • Features Classic Trigger Release, Hardened Teeth
  • For Use With Bolts, Nuts
  • Includes 5WR, 7CR, 8-in-1 Screwdriver, No. 10R
  • Plier Material Steel
  • Steel Type Alloy Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list