This Original series locking pliers and c-clamp set has a length of 5 inch, 6 inch, 7 inch, 9 inch, 10 inch, 11 inch. The handle has a plain grip style/type. It features guarded trigger release. In addition, it is not non-sparking, and is not tether ready with a plain grip. This locking pliers and c-clamp set includes manufacturer database extract.
Technical Specs
ItemLocking Pliers and C-Clamp Set
Jaw ShapeCurved
Jaw Opening TypeGuarded Trigger Release
Overall Length5 in, 6 in, 7 in, 9 in, 10 in, 11 in
Jaw Length1/4 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/2 in
Tether ReadyNot Tether Ready
Non-SparkingNot Non-Sparking
FeaturesGuarded Trigger Release
For Use WithBolts, Nuts
IncludesManufacturer Database Extract
Plier MaterialSteel
Steel TypeAlloy Steel
Plier TypesLocking Pliers
Handle StylePlain Grip
Jaw Bend0 Degrees
Maximum Jaw Opening1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/4 in, 4 in
Additional Tool FunctionsCable Cutter
Number of Pliers10
Container TypeTray
For Maximum Outside Diameter1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/4 in, 4 in
Grip StylePlain
Jaw Thickness3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in, 5/8 in