LOCKING PLIER, FLAT, LEVER, 2 31/64 IN MAX JAW OPENING, 9⅜ IN OVERALL L, 1⅝ IN JAW L
LOCKING PLIER, FLAT, LEVER, 2 31/64 IN MAX JAW OPENING, 9⅜ IN OVERALL L, 1⅝ IN JAW L
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking pliers has a length of 9⅜ inch, plus it weighs 1.45 pounds. The handle has a standard style/type. In addition, it has a black epoxy finish, plus it is non-sparking, and is not tether ready with a plain grip. This locking pliers is designed for: general purpose.
Technical Specs
Item Locking Pliers
Jaw Shape Flat
Handle Opening Type Lever
Maximum Jaw Opening 2 31/64 in
Includes Wire Cutter Wire Cutter Not Included
Tether Ready Tether Not Ready
Adjustment Mechanism Adjusting Screw
Finish Black Epoxy
Plier Material Steel
Weight 1.45 lb
Plier Type Locking Pliers
Handle Style Standard
Overall Length 9 3/8 in
Jaw Length 1 5/8 in
Grip Style Plain
Non-Sparking Non-Sparking
Application General Purpose
Jaw Thickness 5/8 in
Steel Type Alloy Steel
Country of Origin Spain
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.91
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.01
/ EACH