LOCKING PLIER, CURVED, QUICK RELEASE, 1½ IN MAX JAW OPENING, 7 IN OVERALL L, 1 IN JAW L
LOCKING PLIER, CURVED, QUICK RELEASE, 1½ IN MAX JAW OPENING, 7 IN OVERALL L, 1 IN JAW L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking pliers has a length of seven inches. The handle has a standard style/type. It meets the standards for GGG-W-00649. In addition, it has a nickel-plated finish, plus it is non-sparking, and is not tether ready with a plain grip. This locking pliers is designed for: wire cutter.
Technical Specs
Item Locking Pliers
Jaw Shape Curved
Handle Opening Type Quick Release
Maximum Jaw Opening 1 1/2 in
Includes Wire Cutter Wire Cutter Included
Tether Ready Tether Not Ready
Non-Sparking Non-Sparking
Finish Nickel-Plated
Plier Material Steel
Plier Type Locking Pliers
Handle Style Standard
Overall Length 7 in
Jaw Length 1 in
Grip Style Plain
Additional Tool Functions Wire Cutter
Adjustment Mechanism Locking Adjusting
Jaw Thickness 1/4 in
Standards Federal Specification GGG-W-00649
Country of Origin China
(subject to change)
Alternate Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.87
/ EACH
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.89
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.54
/ EACH
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.23
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.13
/ EACH